Free Shipping : For every order of $350 or more with the promo code : FREESHIP

SPLINT WOOD SET - ASSORTED SIZES

898.000480 - UNSPSC 42172001
Splints (Wood) Assorted Sizes - 6/package Splints (Wood) Assorted Sizes - 6/package
Splints (Wood) Assorted Sizes - 6/package

Delivery

In stock delivery from our warehouses.
0 Review(s)

Sizes: 5.1 x 24.1 cm, 5.1 x 27.9 cm and 5.1 x 31.8 cm

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Sizes 2 - 5.1 x 24.1 cm, 2 - 5.1 x 27.9 cm and 2 - 5.1 x 31.8 cm
EAN 4065746646154

Features

Lightweight, durable, smooth wooden splints for immobilization of arms, ankles, feet and legs; can also provide firm support for IV procedures
Can be used with splint padding or abdominal pads for comfort

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.